1.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A
NXH5 Series 1.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Copeland compressors in all models
- Suction line accumulator factory installed
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Bi-flow filter-drier included for field installation
Specifications
- AMP:
- 11.8
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2233 ft3/min
- Collection:
- NXH5 Series
- Color Finish Name:
- Baltic Grey
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 31-3/16 in
- EER:
- 12.6
- ETL Listed:
- No
- HSPF:
- 8.6
- Height:
- 28-15/16 in
- Horsepower:
- 1/12 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ground Mount
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 2233 cfm
- Max Fuse Size:
- 20
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15
- Sound Blanket:
- Yes
- Stages:
- Single
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Ton
- Type:
- INXH518GKP
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 194 lb
- Width:
- 31-3/16 in