4 Ton - Heat Pump - 208/230V - Three Phase - R-410A
NXH6 Series 4 Ton - Heat Pump - 208/230V - Three Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- NXH6 Series
- Color Finish Name:
- Baltic Grey
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-1/16 in
- Length:
- 35 in
- Origin:
- Domestic
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 16
- Stages:
- Single
- Tonnage:
- 4 Ton
- Type:
- INXH648GHP
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 258 lb
- Width:
- 35 in