4 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
PGD4 4 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 81.00 %
- BTU:
- 48000
- BTU Cooling Rating:
- 47000 Btu/h
- BTU Heat Rating:
- 90000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- Collection:
- PGD4
- Configuration:
- Vertical
- Depth:
- 44-1/8 in
- EER:
- 11.5
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 52-3/4 in
- Ignition System:
- Direct Spark Ignition
- Length:
- 44-1/8 in
- MBH:
- 48
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- RPM:
- 1075
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 438 lb
- Width:
- 48-3/16 in