18,000 BTU - Single Zone Mini-Split - 208/230V
QuietComfort® 18,000 BTU - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Modes: Cool, heat, dry, fan, auto
- Turbo mode
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Intelligent Eye (occupancy sensor)
- Up-Down / Left-Right louver control (fixed or swing)
- Relative humidity sensor with percentage and temperature control
- Sleep mode
- Fully modulating fan speeds
- Anti-corrosive fin coating
- ECO mode
Specifications
- AMP:
- 0.5
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 19800 Btu/h
- CFM:
- 382 ft3/min
- Collection:
- QuietComfort®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 46.3 dB
- Depth:
- 9-21/100 in
- EER:
- 13
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11
- Height:
- 13-27/100 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 761 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 21.5
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 29.54 lb
- Width:
- 42-15/25 in
- Zones:
- 1