18 MBH Outdoor 1.4 Tons Mini-Split Single-Zone
QuietComfort™ 18 MBH Outdoor 1.4 Tons Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 18
- Application:
- Air Conditioning, Heating, Ventilation Systems
- Auto Switching Heat:
- No
- BTU:
- 18000
- Collection:
- QuietComfort™
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 62 dB
- Depth:
- 14-41/50 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9.7
- Height:
- 27-16/25 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 1390 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 21.1
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1.4 Ton
- Volts:
- 208/230V
- Weight:
- 105.8 lb
- Width:
- 37-31/100 in
- Zones:
- 2