18 SEER 4 Ton R-410A Heat Pump Condenser

You last purchased this on
 
Day & Night®

QuietComfort® Series DLCLRC 18 SEER 4 Ton R-410A Heat Pump Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

QuietComfort® Series DLCLRC 18 SEER 4 Ton R-410A Heat Pump Condenser

  • Fast #
  • Part #IDLCLRCH48AAK
  • Item #9905239
  • Manufacturer Part #DLCLRCH48AAK
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Variable speed compressor
  • High efficiency ECM fan motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Condenser high temp protection
  • Low voltage controls
  • Auto-restart function
  • Factory installed crankcase heater
  • Factory installed base pan heater
  • Anti-corrosive fin coating
  • Quiet operation
  • Requires Certification

Documents


Specifications

Application:
Residential
BTU:
48000
Brand Model Compatibility:
DLFLAB, DLFLCB, DLFLFA, DLFLDA, DLFLABH48XAK, DLFLCBH48XAK, DLFLFAH48XAK, DLFLDAH48XAK
CFM:
4500 ft3/min
Collection:
QuietComfort® Series DLCLRC
Compressor Type:
Inverter
Decibel Rating (dB):
62.5 dB
Depth:
16-17/50 in
EER:
10
EER2:
10.0
EER2 Range:
0 - 10.5
HSPF:
11.5
HSPF2:
11.5
HSPF2 Range:
7.5 - 25.0
Height:
52-12/25 in
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Steel
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
18
SEER2:
14.5
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
5/8 in
Tonnage:
4 Ton
Volts:
208/230V
Width:
37-12/25 in