3 Ton - up to 16.5 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Day & Night®

R4A5S 3 Ton - up to 16.5 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

R4A5S 3 Ton - up to 16.5 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IR4A5S36AKAWA
  • Item #9845048
  • Manufacturer Part #R4A5S36AKAWA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
1.4, 12.2, 16.7, 80.1
BTU:
36000
BTU Cooling Rating:
57500 Btu/h
CFM:
3700 ft3/min
Collection:
R4A5S
Color Finish Name:
Baltic Grey
Compressor Type:
Scroll
Configuration:
Vertical
Decibel Rating (dB):
75 dB
EER2:
11.7
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
40-63/1000 in
Horsepower:
1/4 hp
Length:
32-187/1000 in
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
3700 cfm
Max Fuse Size:
25
Origin:
Global
Phase:
Single Phase
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
15
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Stages:
1
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
172 lb
Width:
32-187/1000 in