3 Ton 14 SEER R-410A Single Stage Commercial Packaged Air Conditioner
RAV Series 3 Ton 14 SEER R-410A Single Stage Commercial Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Commercial
- BTU Cooling Rating:
- 36000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- RAV Series
- Configuration:
- Convertible, Horizontal
- Decibel Rating (dB):
- 79 dB
- Factory Std. Refrigerant Charge:
- 6 oz
- Horsepower:
- 1/4 hp
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Acutrol
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 3 Ton