7.5 Ton 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
RAV Series 7.5 Ton 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Commercial
- Collection:
- RAV Series
- MBH:
- 90
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 7.5 Ton
- Volts:
- 208/230V