10 Ton 120 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Day & Night®

RGV Series 10 Ton 120 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

RGV Series 10 Ton 120 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGV120HD2A0AAA
  • Item #9879133
  • Manufacturer Part #RGV120HD2A0AAA
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Commercial
BTU:
118000
Coil Type:
Evaporator
Collection:
RGV Series
Configuration:
Convertible, Horizontal
Decibel Rating (dB):
79 dB
Fuel Type:
Natural Gas, Propane
Horsepower:
1/4 hp
IEER:
15.0
IEER Range:
14.0 - 99.9
Length:
88-1/8 in
MBH:
118
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14
Stages:
2C
Tonnage:
10 Ton
Volts:
208/230V