95% AFUE - 100,000 BTU - Downflow/Horizontal/Upflow - ECM - Furnace
Tempstar® 95% AFUE - 100,000 BTU - Downflow/Horizontal/Upflow - ECM - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 95.00 %
- AMP:
- 16.4, 12.4
- Application:
- Residential
- BTU:
- 100000
- Blower Type:
- ECM
- CSA Certified:
- Yes
- Collection:
- Tempstar®
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 29-1/2 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 35 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Max CFM:
- 2000 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 1200
- Stages:
- Single
- Temperature Range:
- 40 to 70 Deg F (22 to 39 Deg C)
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 21 in