1-1/4 in. Slip 45 Degree Brass Elbow
1-1/4 in. Slip 45 Degree Brass Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Dearborn® 1-1/2" Slip Joint Connections are designed for use in tubular drain applications.
Documents
Specifications
- Application:
- Tubular Drain
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Elbow Degree:
- 45 DD
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Elbow
- Gauge (metal):
- 20 ga
- Material:
- Brass