24 in. Towel Bar in Tuscany Bronze

You last purchased this on
 
Delaney

600 Series 24 in. Towel Bar in Tuscany Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delaney

600 Series 24 in. Towel Bar in Tuscany Bronze

  • Fast #
  • Part #D551242K
  • Item #4309631
  • Manufacturer Part #551242K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
600 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Mount Type:
Wall
Number of Bars:
1