Wall Mount Toilet Tissue Holder in Tuscan Bronze
600 Series Wall Mount Toilet Tissue Holder in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- 600 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- IAPMO Listed -:
- No
- Mount Type:
- Wall
- Pivoting:
- No