Passage Door Knob in Satin Nickel
Fairfield® Passage Door Knob in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Fairfield®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Passage
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1-3/8 in - 1-3/4 in