1/4 in. Plastic Lift Rod Plug in Chrome
1/4 in. Plastic Lift Rod Plug in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 559LF-PP, 559LF-HGM-PP, 559LF-GPM-PP, 559LF-BLGPM-PP, 559LF-MPU-PP
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 1/4 in
- Faucet Part Type:
- Faucet Hole Cover
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 1-19/50 in
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Lift Rod Plug
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 0.05 lb