1-5/16 in. Brass P-Trap in Champagne Bronze

You last purchased this on
 
Delta Faucet

1-5/16 in. Brass P-Trap in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

1-5/16 in. Brass P-Trap in Champagne Bronze

  • Fast #
  • Part #DDT031141CZ
  • Item #9732040
  • Manufacturer Part #DT031141-CZ
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • 1-1/4-inch diameter drain pipe
  • 12-inch overall length
  • Perfectly coordinates with Delta® bathroom faucet finish
  • Finished to match Brizo products
  • Slip-joint inlet
  • Optional extension tube (RP101907CZ) available separately for sink drain pipe
  • Adjustable rotation on tube outlet
  • Durable brass construction
  • Escutcheon included
  • 20 ga. brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Connection Type:
Slip-Joint
Drain Opening:
1-1/4 in
Gauge (metal):
20 ga
Height:
5-19/50 in
Installation Type:
Wall Mount
Length:
12-22/25 in
Material:
Brass
Maximum Height:
5-19/50 in
Product Type:
P-Trap
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Trap Material:
Brass
Trap Size:
1-5/16 in
Weight:
1.159 lb
Width:
3 in