1-7/16 in. Brass P-Trap in Matte Black
1-7/16 in. Brass P-Trap in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10" overall length
- Includes nut and washer
- 1.25" outside diameter slip joint extension tub
- Extends lavatory sink tailpiece to P-Trap
- Finished to match Brizo products
- Flanged tailpiece extension tube with brass nut and rubber washer
- Attaches to drain body or tailpiece with 1-1/4"-11 NPSM threaded connection
- Brass construction
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 22/25 in
- Drain Component Type:
- Extension
- Height:
- 3-19/50 in
- Length:
- 10 in
- Material:
- Brass
- Maximum Height:
- 3-19/50 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trap Material:
- Brass
- Trap Size:
- 1-7/16 in
- Weight:
- 0.74 lb