California Energy Commission Not Registered 2.2 Gallons Per Minute Repair Aerator Oil Rubbed Bronze
California Energy Commission Not Registered 2.2 Gallons Per Minute Repair Aerator Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Type:
- DRP61342OB
- Weight:
- 0.04 lb