DELTA SAYLOR MONITOR 17 SERIES SHOWER TRIM
DELTA SAYLOR MONITOR 17 SERIES SHOWER TRIM
Frequently Purchased Together
Product Details
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2Okinetic® spray, Full Body spray, Full spray with Massage, Massaging spray, and Pause
- Perfectly coordinates with the Saylor™ Bath Collection
- Trim kit only, must order MultiChoice® Universal valve rough (R10000 Series) separately to complete the unit
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- H2Okinetic® Power Drench® Spray creates powerful water patterns, for an energizing experience
- H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- ADA Compliant
- Back-to-back installation capability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Deck Plate Included:
- No
- Depth:
- 10-13/100 in
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- ABS
- Handle Type:
- Lever
- Height:
- 14 in
- Material:
- Plastic
- Number of Handles:
- Two Handle
- Shape:
- Round
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Faucet
- WaterSense Labeled:
- Yes
- Weight:
- 2.7 lb