18 in. Shower Rail with Hose in Lumicoat Polished Nickel

You last purchased this on
 
Delta Faucet

Emerge™ 18 in. Shower Rail with Hose in Lumicoat Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Emerge™ 18 in. Shower Rail with Hose in Lumicoat Polished Nickel

  • Fast #
  • Part #D58410PNPR
  • Item #9878131
  • Manufacturer Part #58410-PN-PR
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lumicoat Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for use with shower head and hand shower (both sold separately)
  • Can be customized with any shower head and hand shower
  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • No need for an additional supply elbow with the integrated hose supply
  • Consolidated installation footprint
  • Retrofit exposed pipe shower
  • No need to alter plumbing behind the wall
  • 3-way diverter allows for single or shared operation of the shower head and hand shower
  • Adjustable hand shower mount allows the user to move the hand shower up and down the shower column
  • 15 in overhead shower arm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Emerge™
Color Finish Category:
Nickel Tones
Color Finish Name:
Lumicoat Polished Nickel
ETL Listed:
Yes
Escutcheon Height:
2-7/8 in
Escutcheon Width:
2-7/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
5-7/8 in
MA Approved -:
No
Material:
Brass
Maximum Height:
26-53/100 in
NSF Certified:
No
Overall Height:
26-1/8 in
Refrigerant:
R-600A
Shower Arm Reach:
15 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Side Spray:
No
Slide Bar Height:
18 in
Smart Home Enabled:
No
Temperature Range:
40 to 65 Deg F
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
10.5 lb
Width:
23-7/16 in