Single Handle Pull Down Kitchen Faucet with Touch Activation in Lumicoat™ Arctic Stainless
Emmeline™ Single Handle Pull Down Kitchen Faucet with Touch Activation in Lumicoat™ Arctic Stainless
Frequently Purchased Together
Product Details
- Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
- LED light signals blue when touch mode is active and flash red when batteries are running low
- With Touch2O® Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
- Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
- Requires 6 AA (included) or 6 C batteries
- Over 90% of households operate their Touch2O® Faucets 20 minutes per day or less
- Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
- Automatic water flow shut-off after four minutes helps conserve water
- MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
- Optional A/C adapter EP73954 may be ordered separately
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Emmeline™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat™ Arctic Stainless
- Deck Plate Included:
- Yes
- Depth:
- 12 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-1/16 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touch Activated
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 17-3/50 in
- Spout Reach:
- 9-19/50 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Spray Type:
- ShieldSpray™, Aerated Stream
- Style:
- Modern