Escutcheon for 1600 Series
Escutcheon for 1600 Series
Frequently Purchased Together
Product Details
- Escutcheon for non-pressure balanced faucets
Specifications
- ADA Compliant:
- No
- Application:
- Trim
- Brand Model Compatibility:
- 1600 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.05 lb