Fill Valve Assembly
Fill Valve Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- 74544
- Height:
- 4 in
- Product Type:
- Fill Valve Assembly
- UL Listed:
- No
- Valve Type:
- Fill Valve
- WaterSense Labeled:
- No
- Weight:
- 0.015 lb
- Width:
- 2-31/50 in