Gasket for 2767 and 2768
Gasket for 2767 and 2768
Frequently Purchased Together
Product Details
- Spout bonnet gasket for 2767/2768 series
Specifications
- Application:
- Accessories, Residential
- Brand Model Compatibility:
- 2767 and 2768
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Gasket
- Side Spray:
- No
- Smart Home Enabled:
- No