24 in. Towel Bar in Chrome
Lilah 24 in. Towel Bar in Chrome
Frequently Purchased Together
Product Details
- Mounting hardware included with product
- Hole size 3/16 in (5mm)
- Cupreous base
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-5/8 in
- Base Plate Width:
- 1-5/8 in
- Collection:
- Lilah
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-9/16 in
- Hardware Included:
- Yes
- Height:
- 1-63/100 in
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Number of Bars:
- 2
- Origin:
- Global
- Projection:
- 4-7/8 in
- Style:
- Modern
- Weight:
- 1.4 lb
- Width:
- 21-13/16 in