Male Aerator in Brilliance Polished Brass
Male Aerator in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with Innovations, Signature and Waterfall kitchen faucets
- 2.2 gpm @ 60 psi
- Genuine Delta Repair Part
- For technical assistance, contact 1.800.345.DELTA
- 15/16 In. - 27 male thread
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 2.2 gpm
- Pressure Compensating:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.033 lb