Multi Function Hand Shower in Venetian Bronze (Shower Hose Sold Separately)
Multi Function Hand Shower in Venetian Bronze (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hose sold separately
- Assembled dimensions: 3-9/16 in. H x 10-3/32 in. D x 3-25/32 in. W
- Spray settings include: Full Body, Massaging, and Soft Drench
- Installs in minutes
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 10-9/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-9/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 3-14/25 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Maximum Height:
- 3-14/25 in
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Spray Type:
- Full
- Style:
- Basic
- WaterSense Labeled:
- No
- Weight:
- 0.7 lb
- Width:
- 3-25/32 in