Pipe Plug in Polished Chrome
Pipe Plug in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pipe plug
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Handle Type:
- Sleeve
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.023 lb