Polished Chrome Aerator
Polished Chrome Aerator
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 47/50 in
- End Connection 1:
- Female
- End Connections:
- Female
- Flow Rate:
- 1 gpm
- Height:
- 63/100 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Height:
- 63/100 in
- NSF Certified:
- No
- Pressure Compensating:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb