Single Function Showerhead in Matte Black
Single Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
- Gives you the feeling of more water without using more water
- Water-sculpting fluidics chips produce more saturating coverage
- H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Shower head only
- Installs in minutes
- Single H2Okinetic® UltraSoak™ Spray setting
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Mimics the sensation of dense natural rainfall
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Shower arm and flange sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 12 in
- Diameter:
- 12 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Handle Material:
- ABS
- Height:
- 2-14/25 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 12 in