Single Handle Bar Faucet in Lumicoat™ Champagne Bronze
Stryke Single Handle Bar Faucet in Lumicoat™ Champagne Bronze
Frequently Purchased Together
Product Details
- Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
- LED light signals blue when touch mode is active and flashes red when batteries are running low
- With Touch2O® technology, a simple touch anywhere on the spout or handle will start and stop the flow of water
- Optional A/C adapter EP73954 may be ordered separately
- Requires 6 AA (included) or 6 C batteries
- Intuitive Touch2O® technology can sense the difference between a touch and a grab, reducing the chances of false activation
- Integrated TempSense® LED light shows water temperature, changing from blue to magenta to red as temperature increases
- Automatic water flow shut-off after four minutes helps conserve water
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
- MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 8-63/100 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-1/8 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 16-13/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10-13/16 in
- Spout Reach:
- 6-14/25 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Down, Swivel
- Supply Lines Included:
- Yes