Single Handle Bar Faucet in Lumicoat™ Chrome
Stryke Single Handle Bar Faucet in Lumicoat™ Chrome
Frequently Purchased Together
Product Details
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
- MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
- ADA compliant
- Fits 1 or 3-hole installations with optional deck plate (RP100190PCPR, sold separately)
- Coordinating soap dispenser RP101629PCPR available for purchase separately
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Diamond Seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Two-function spray wand: Aerated stream or spray
- The high-arc, gooseneck design swivels 360° with a 20-inch retractable hose for added convenience during everyday kitchen tasks
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A122.18.1, ASME A122.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Deck Plate Included:
- No
- Depth:
- 8-63/100 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-5/8 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 15-63/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10-5/16 in
- Spout Reach:
- 6-14/25 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Down, Swivel
- Supply Lines Included:
- Yes