Single Handle Pull Down Kitchen Faucet in Lumicoat™ Arctic Stainless
Stryke Single Handle Pull Down Kitchen Faucet in Lumicoat™ Arctic Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use voice commands to turn your faucet on and off, warm the water, dispense a specific amount or fill custom containers like your coffee pot
- Hand wash feature provides the proper timing for lathering, scrubbing, and rinsing your hands
- Delta® VoiceIQ™ technology pairs with your smart home device for completely hands-free control
- Automatic water flow shut-off after four minutes helps conserve water
- With Touch2O® technology, a simple touch anywhere on the spout or handle will start and stop the flow of water
- Integrated TempSense® LED light shows water temperature, changing from blue to magenta to red as temperature increases
- For installation and continued operation of VoiceIQ™ technology, a wall outlet underneath the sink that isn't controlled by a switch is required
- Requires 6 AA (included) or 6 C batteries and A/C wall adapter (included)
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
- MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- Battery Size:
- AA
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Arctic Stainless
- Deck Plate Included:
- No
- Depth:
- 11-13/100 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-1/4 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Diamond Coated Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 17-1/4 in
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Side Spray:
- Yes
- Spout Height:
- 17-1/4 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Down, Swivel
- Supply Lines Included:
- Yes