Single Handle Pull Down Kitchen Faucet in Lumicoat™ Champagne Bronze

You last purchased this on
 
Delta Faucet

Stryke Single Handle Pull Down Kitchen Faucet in Lumicoat™ Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke Single Handle Pull Down Kitchen Faucet in Lumicoat™ Champagne Bronze

  • Fast #
  • Part #D9176TVCZPRDST
  • Item #9592465
  • Manufacturer Part #9176TV-CZ-PR-DST
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use voice commands to turn your faucet on and off, warm the water, dispense a specific amount or fill custom containers like your coffee pot
  • Hand wash feature provides the proper timing for lathering, scrubbing, and rinsing your hands
  • Delta® VoiceIQ™ technology pairs with your smart home device for completely hands-free control
  • Automatic water flow shut-off after four minutes helps conserve water
  • With Touch2O® technology, a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Integrated TempSense® LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • For installation and continued operation of VoiceIQ™ technology, a wall outlet underneath the sink that isn't controlled by a switch is required
  • Requires 6 AA (included) or 6 C batteries and A/C wall adapter (included)
  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
  • MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
Battery Size:
AA
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Stryke
Color Finish Category:
Gold Tones
Color Finish Name:
Lumicoat Champagne Bronze
Deck Plate Included:
No
Depth:
11-13/100 in
Faucet Connection Size:
3/8 in
Faucet Height:
17-1/4 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Diamond Coated Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
17-1/4 in
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Side Spray:
Yes
Spout Height:
17-1/4 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down, Swivel
Supply Lines Included:
Yes