Two Handle Multi Function Shower Faucet in Lumicoat™ Stainless (Trim Only)
Trillian Two Handle Multi Function Shower Faucet in Lumicoat™ Stainless (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Three-setting H2Okinetic® technology shower head
- Lumicoat™ finish (-PR models only)
- TempAssure® 17T series thermostatic valve cartridge
- Lever volume control handle; temperature adjustment dial
- Field adjustable to limit handle rotation into hot water zone
- Red/blue pad print temperature indicators on temperature adjustment dial
- Back-to-back installation capability
- Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the products most commonly touched areas
- Universal adapter included allows for thread, sweat or slip-on installation of RP93248 and RP93249
- Adjusts for up to 1" wall thickness
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Thermostatic
- Collection:
- Trillian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Diameter:
- 7-5/8 in
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, H2Okinetic® PowerDrench™ Spray, Pause
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- Yes