Multi Function Hand Shower in Lumicoat Stainless (Shower Hose Sold Separately)
Universal Showering Components Multi Function Hand Shower in Lumicoat Stainless (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Lum coat™ Finishes easily wipe clean without cleaners and chemicals
- Water Sense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Certified dual neper check valves for backflow protection
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Spray settings include: Full Body spray, Soft Waterfall spray, and Pause
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering Components
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat™ Stainless
- Depth:
- 2-13/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Double Check Valve
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-13/100 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-13/100 in
- Hose Included:
- No
- Length:
- 9-1/8 in
- Pause Control:
- Yes
- Shape:
- Round
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pause
- WaterSense Labeled:
- Yes
- Width:
- 4-13/100 in