7/8 in. 60 µm Flap Disc
7/8 in. 60 µm Flap Disc
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extended performance flap design lasts 2 times longer than std flap discs
- Premium Zirconia cloth provides aggressive grinding action 40% faster than std flap discs
- Backing automatically wears down with cloth to allow full use of cloth increasing life by 2x's
- Premium zirconia cloth provides aggressive grinding action 40% faster than std flap discs
- Proprietary design provides removal rate of a grinding wheel with finish of a fiber resin disc
Specifications
- Application:
- Industrial
- Arbor Hole Size:
- 7/8 in
- Color Finish Name:
- Yellow
- Diameter:
- 4-1/2 in
- Grit Size:
- 60 µm
- Height:
- 24/25 in
- Length:
- 4-13/25 in
- Product Type:
- Flap Disc
- Weight:
- 0.231 lb