1.5 L Floor Finish (Case of 4)
1.5 L Floor Finish (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No chemical exposure risks with unique closed-loop package
- Twice as durable as conventional floor finish
- An innovative low odor, durable floor care system that delivers superior results you can count on
- Reduce chemical waste with unique shut-off technology.
- Minimize water requirements and worker fatigue with the ProSpeed applicator.
- Provides a reduction in total cost of ownership with a more durable finish, time and labor savings during install and removal, and an easy and safe-to-use system
Documents
Specifications
- Color Finish Name:
- Colorless
- Dilution Rate:
- Ready to Use
- Material:
- Liquid
- Odor:
- Yes
- Package Quantity:
- Case of 4
- Product Type:
- Surfactant
- Size:
- 1.5 L
- Temperature Range:
- 0 to 40 Deg C
- UL Listed:
- No