32 OZ EMP SPRY BTL GLANCE NA 12/CA
32 OZ EMP SPRY BTL GLANCE NA 12/CA
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with Glance NA Glass/Surface Cleaner
- Empty spray bottle
Specifications
- Brand Model Compatibility:
- Glance® Non Ammoniated Glass Cleaner
- Capacity:
- 32 oz
- Color Finish Name:
- Clear
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 12
- Product Type:
- Spray Bottle
- Type:
- D95224978CA