Polypropylene Disposable Wipes in White
EasyWipe Polypropylene Disposable Wipes in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pre-wetted disposable wipes can replace traditional spray-and-wipe cleaning
- Fill out the label with all information about the added chemical solution or apply the appropriate aftermarket label to the bucket
- EasyWipe disposable wiping system is the perfect choice for dust and dirt removal in facilities with no laundering capabilities
- Bucket closure system allows the wipes to be used across shifts, saving time and money. Ideal for facilities with no laundering capability
- Individual wipes in an enclosed system reduce the risk of surface cross-contamination, chemical splashes and spills. Bucket can be re-used with an EasyWipe refill
- Allows for dispensing of individual cleaning wipes, no wringing required. Helps reduces chemical waste providing an accurate chemical load on each wipe
- Specially-treated wipes do not bind with cleaning chemicals or disinfectant actives. Can be used with a variety of Diversey cleaners, disinfectants and sanitizers
- Thread the end of the wiper from the center of the roll through the lid opening, and snap the lid on
Documents
Specifications
- Application:
- Educational Facilities, Government, Healthcare, Lodging, Retail
- Collection:
- EasyWipe
- Color Finish Name:
- White
- Disposable:
- Yes
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Wipes
- Width:
- 10-1/2 in