Iron Stone Acryllic Seal
Iron Stone Acryllic Seal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent leveling and adhesive characteristics, even on worn surfaces
- Superior compatibility with a wide range of surfaces
- For resilient stone surfaces
- White in color with an ammonia scent
- Protects against soil penetration and staining
- Reduces scuffing and marking
Documents
Specifications
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Material:
- Liquid
- Odor:
- Yes
- Product Type:
- Solvent
- RPM:
- 1500
- Size:
- 1 gal
- Temperature Range:
- 6 to 35 Deg C
- Type:
- D5104837
- UL Listed:
- No