5.68 L Low Foam Neutral Floor Cleaner
Raindance™ 5.68 L Low Foam Neutral Floor Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Perfect for autoscrubbers and mop and bucket
- No rinsing is required for fast, cost-effective cleaning
- A low-foam neutral floor cleaner concentrate for effective cleaning of floors and other hard surfaces
- Green Seal product
- Yellow in color with a citrus scent
Documents
Specifications
- Collection:
- Raindance™
- Color Finish Name:
- Gloss
- Material:
- Liquid
- Odor:
- Yes
- Product Type:
- Floral
- Size:
- 1.5 gal
- Temperature Range:
- -6 to 50 Deg C
- UL Listed:
- No