125 FT 6 AWG ROMEX WIRE With Ground
125 FT 6 AWG ROMEX WIRE With Ground
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Cable or Wire Type:
- Romex Wire
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Depth:
- 2 in
- Height:
- 4-1/4 in
- Length:
- 2 in
- Origin:
- Domestic
- Type:
- DIV62062
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 600V
- Weight:
- 0.4 lb
- Width:
- 4-1/4 in
- Wire Gauge (AWG):
- 6 ga