15 Amp 125V in Brown

You last purchased this on
 
DiversiTech®

15 Amp 125V in Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

15 Amp 125V in Brown

  • Fast #
  • Part #DIV620704
  • Item #1790465
  • Manufacturer Part #620-704
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Heavy duty mounting strap for additional assembly strength.
  • Copper alloy power/ground contacts for optimum continuity.
  • Automatic grounding for fast installation.
  • U.L. Listed. C.S.A. Certified (NEMA 5-15 Type).
  • Side wire design with large binding head terminal screws for fast wiring.
  • Requires Certification

Specifications

AMP:
15
Color Finish Category:
Browns
Color Finish Name:
Brown
Depth:
4-1/4 in
Elbow Degree:
90 DD
Origin:
Domestic
Product Type:
Receptacle
UL Listed:
No
Vent Ducted or Ductless:
Ducted/Ductless
Volts:
125V
Width:
4-1/4 in