26-1/4 ft. 240V Self Regulating Heating Cable
26-1/4 ft. 240V Self Regulating Heating Cable
Frequently Purchased Together
Product Details
- Provide freeze protection both indoor and outdoor and ideal for condensate drains, drain pans and outdoor spigots.
- These cables provide consistent temperature control to prevent equipment freezing and damage and are ideal for compressor crankcase heating.
- Self regulating Chromalox® heating cables by DiversiTech have a universal design that is safe for use on both metal and plastic drain pipe - the most common material used for condensate drain pipes.
- Designed for indoor or outdoor freeze protection and for both residential and commercial use on pipes up to 2.5" in diameter.
- UL listed and CSA approved.
- Lead wires are included on all cables for easy installation.
- With a tough, waterproof outer jacket, these self-regulating heating cables perform well in harsh environments too extreme for other cables.
Specifications
- Depth:
- 20 in
- Length:
- 26-1/4 ft
- Origin:
- Domestic
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 240V