3/4 in. Plastic P-Trap
3/4 in. Plastic P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth inner walls allow for low pressure drops and resistance to chemicals and corrosion.
- Highly versatile, lightweight and easy to install.
- These fittings are designed to meet most all residential, industrial and irrigation/agricultural needs.
- Solvent weld design makes it easy for DIY plumbing projects and installation.
- Slip-style pipe insertion for easy connections.
- Sch. 40 PVC construction provides high-tensile and impact strength.
- Resists electrolytic and galvanic corrosion.
Specifications
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Depth:
- 10-3/4 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- 40
- Trap Material:
- Plastic
- Trap Size:
- 3/4 in
- Vent Ducted or Ductless:
- Ducted
- Width:
- 12-11/20 in