5-1/2 in. 24V Control Monitor
5-1/2 in. 24V Control Monitor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Identifies open controls in seconds
- A quick, inexpensive way to visually spot where the problem is
- Simply install in parallel with each safety control, when a control opens, the red indicator flag pops up
- Saves wasted hours tracking a safety control shutdown, even if intermittent
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/2 in
- Height:
- 2/5 in
- Length:
- 5-1/2 in
- Origin:
- Domestic
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 24V
- Width:
- 1-1/4 in