8/25 in. Ring Wire
8/25 in. Ring Wire
Frequently Purchased Together
Product Details
- Manufactured from high strength copper alloy.
- Electro-tin plated for corrosion resistance.
- Dependable and easy to use, these insulated terminals crimp to the wires which relieves the need to solder.
- Extended serrated barrel provides excellent electrical contact and resistance to pull-out forces.
- Terminal barrel has brazed seam for additional strength.
- Easy entry expanded insulation eliminates strand “hang up”, increasing crimping rates and provides mechanical strain relief.
- Wire range stamped on the surface for easy interpretation.
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 6-3/4 in
- Height:
- 3/4 in
- Length:
- 3/5 in
- Origin:
- Domestic
- Package Quantity:
- Pack of 12
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 8/25 in