High Temperature Ring 16-14 AWG 10 Studding 22PK 22-Pack

You last purchased this on
 
DiversiTech®

High Temperature Ring 16-14 AWG 10 Studding 22PK 22-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

High Temperature Ring 16-14 AWG 10 Studding 22PK 22-Pack

  • Fast #
  • Part #DIVRH22
  • Item #3184197
  • Manufacturer Part #RH22
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The nickel plating prevents rust and provides good electrical conductivity
  • They tolerate temperatures up to 900° F and withstand vibration well
  • High temperature terminals are made of nickel plated steel
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
6-1/4 in
Material:
Stainless Steel
Origin:
Domestic
Package Quantity:
Pack of 22
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted/Ductless
Width:
6-1/4 in
Wire Gauge (AWG):
16 ga